Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Piece Pro Grade Cobalt Drill Bit Set

  • Mfr # 26310

  • Zoro # G4077547


product price: $25.99
/ea

Key Features

Number of Pieces
10
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Includes
(13) Cobalt Jobber Drill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26310
Zoro #
G4077547
UPC #
081838263102
Country of Origin
United States

Dimensions

Shank Dia.
1/16"; 5/64"; 3/32"; 7/64"; 1/8"; 9/64"; 5/32"; 11/64"; 3/16"; 13/64"; 7/32"; 15/64"; 1/4"
Drill Bit Size
#19
Drill Bit Dimension Type
Fractional Inch

Details

Item
Cobalt Jobber Drill,10 Pc Set
Number of Pieces
10
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Includes
(13) Cobalt Jobber Drill
Coolant Through
No
Drill Bit Grouping
Drill Bit Set
Point Type
Self-Centering Point
Measurement System
Wire

Description

Century's Pro-Grade, USA made cobalt drill bits are made from M35 steel with 5% cobalt and designed to cut through extremely hard metals, including stainless steel. No center punch needed: No center punch needed: Century's 135° quick-cut points are self-centering and penetrate faster with less pressure. Drill bit will not "walk" or "wander" at the starting point. Extremely heat resistant, must be used and operated in power units that have a RPM speed of 1,500 or more for maximum efficiency. 10 piece multi-purpose set.


  • Made from M35 steel with 5% cobalt, Century's Cobalt drill bits are designed to cut through extremely hard metals, including stainless steel.
  • No center punch needed: Century's 135° quick-cut points are self-centering and penetrate faster with less pressure. Drill bit will not "walk" or "wander" at the starting point.
  • Extremely heat resistant, must be used and operated in power units that have a RPM speed of 1,500 or more for maximum efficiency.
  • Made in the U.S.A.
  • Set includes: 1/16" to 1/4" by 64ths drill bits.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.