Shop CLE-LINE
See all product information
Create Account
15PC 135 Degree Heavy-Duty Mechanics Length Dril Set Cle-Line 1875R Black & Gold HSS 1/16-1/2x1/32
- Mfr # C21160
- Zoro # G2935922
product price:
$
72.75
/ea
Key Features
Number of Pieces
15
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C21160
- Zoro #
- G2935922
- UPC #
- 697334211600
- Country of Origin
- United States
- Item
- Mechanics Length Drill Bit Set
- Number of Pieces
- 15
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Material
- High Speed Steel
- Includes
- Metal Drill Index
- Drill Bit Grouping
- Drill Bit Set
- List Number
- 1876
- Point Type
- Split point
- Number of Flutes
- 2
- Shank Type
- Straight with Three Flats
- Flute Type
- Spiral
- Standards
- Not Rated
- Coolant Fed
- Non-Coolant Through
- Measurement System
- Fractional Inch
- Primary Material Application
- All Materials
- Number of Drill Bits
- 15
- Finish - Machining
- Black Oxide
- Material - Machining
- High Speed Steel
- Drill Bit Point Type
- Split Point
- Drill Bit Case Type
- Metal Index
- Shank Type - Machining
- Straight with Three Flats
- Helix Angle - Maximum
- 34 Degrees
- Helix Angle - Minimum
- 21 Degrees
Dimensions
- Sizes Included
- 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"
- Depth:Dia. Ratio
- 4xD
- Drill Bit Dimension Type
- Fractional Inch
- Drill Bit Size
- 1/16 in to 1/2 in by 32nds
- Depth x Dia. Ratio
- 4xD
- Largest Drill Bit Size
- 1/2 in
- Smallest Drill Bit Size
- 1/16 in
- Drill Bit Sizes Included
- 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 13/32 in, 7/16 in, 15/32 in, 1/2 in
- Drill Length Class
- Mechanics-Length
Description
The CLE-LINE C21160 is a mechanics-length drill bit set featuring 15 pieces with fractional inch sizes ranging from 1/16 inch to 1/2 inch. Made from high speed steel with a black oxide finish, these drill bits have split-point tips and are intended for drilling applications using materials suitable for high-speed steel (HSS) drill bits. The set comes in a metal index case and includes drill bits with a straight shank featuring three flats for chuck gripping.
Key Features:
- Drill bit sizes included: 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2".
- 2-flute spiral design with helix angles between 21° and 34°.
- Point angle of 135 degrees and split-point tip for starting accuracy.
- Mechanics-length drill bits with a 4x depth-to-diameter ratio.
- Straight shank featuring three flats for chuck gripping.
- Non-coolant through design; coolant must be applied externally.
- Measurement system: Fractional inch.
- Included metal drill bit index for organized storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.