Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 Piece Pro Grade Black Oxide Drill Bit Set

  • Mfr # 24015

  • Zoro # G815914124


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Material
M2 High Speed Steel
Includes
1/16 in. to 1/2 in. by 32nds drills
Finish - Machining
Black Oxide
Primary Material Application
Drilling common steel (flat bar, angle iron, tubing), wood, and plastic.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24015
Zoro #
G815914124
UPC #
-
Country of Origin
United States

Details

Drill Bit Material
M2 High Speed Steel
Includes
1/16 in. to 1/2 in. by 32nds drills
Finish - Machining
Black Oxide
Primary Material Application
Drilling common steel (flat bar, angle iron, tubing), wood, and plastic.

Description

Manufactured from industrial M2 high speed steel, and surface treated for high performance and a long life, these bits are made for drilling common steel flat bar, angle iron, tubing, wood, and plastic. With a 135° quick-cut point, these bits will penetrate faster with less pressure. Manufactured to Aerospace NAS 907-B specifications.


  • Manufactured from industrial high speed steel, surface treated for high performance and long life.
  • M2 grade steel for drilling common steel (flat bar, angle iron, tubing), wood, and plastic.
  • No center punch needed: Century's 135° quick-cut points are self-centering and penetrate faster with less pressure. Drill bit will not "walk" or "wander" at the starting point.
  • Manufactured to Aerospace NAS 907-B specifications.
  • Set includes: 1/16" to 1/2" by 32nds drill bits.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.