Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Band Saw Blade, 64-1/2 in., 18T, 64-1/2 in L, 1/2 in W, 0.025 in Thick

  • Mfr # 15607

  • Zoro # G4093087


product price: $22.45
/ea

Key Features

Length
64-1/2 in
Width
1/2 in
Thickness
0.025 in
Teeth Per Inch
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15607
Zoro #
G4093087
UPC #
081838156077
Country of Origin
United States

Dimensions

Length
64-1/2 in
Width
1/2 in
Thickness
0.025 in

Details

Item
Band Saw Blade,64-1/2 in.,18T
Teeth Per Inch
18

Description

Century's Band Saw Blades are for use with horizontal metal cutting machines. Hard back for heavy feed pressure applications. For production cutting in machine metals at slow speeds.


  • Use with horizontal metal cutting machines.
  • Hard back for heavy feed pressure applications.
  • For production cutting in machine metals at slow speeds.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.