Zoro Homepage

5 Piece Rotary Rasp Set

  • Mfr # 75499

  • Zoro # G615914133


product price: $21.99
/ea

Key Features

Includes
Ball, Cylinder, Domed, Sphere, and Tree style rotary rasps.
Material
High Carbon Steel
Length
Set
Application
Wood, plastic, or soft metals
Finish
Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75499
Zoro #
G615914133
UPC #
-
Country of Origin
China

Dimensions

Length
Set

Details

Includes
Ball, Cylinder, Domed, Sphere, and Tree style rotary rasps.
Material
High Carbon Steel
Application
Wood, plastic, or soft metals
Finish
Painted

Description

With Century's rotary raps, easily sculpture and deburr wood, plastic, or soft metals. Precision cut edge won't clog with material and never need to be resharpened. The 1/4 shank fits die grinders and standard drill drivers.


  • Sculpture and deburr wood, plastic, or soft metals.
  • Precision cut edges won't clog with material and never need resharpening.
  • 1/4" shank fits die grinders and standard drill drivers.
  • Heat treated high carbon steel.
  • Set includes: Ball, cylinder, domed, sphere, and tree style rotary rasps.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.