Zoro Homepage

6" Contractor Series Recip Blade

  • Mfr # 7459

  • Zoro # G0206142


product price: $3.15
/ea
Sold in multiples of 5 for $15.75

Key Features

Width
3/4 in
Thickness
0.035 in
Teeth Per Inch
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7459
Zoro #
G0206142
UPC #
081838074593
Country of Origin
Switzerland

Dimensions

Width
3/4 in
Thickness
0.035 in

Details

Teeth Per Inch
14

Description

Century's Contractor Series Recip Blades lasts 10X longer when compared to standard carbon alloy blades. Unique nitro hardening process for optimal strength and blade life. Cobalt matrix teeth are fused to a flexible shatterproof shock absorbing alloy backbone for rugged cutting. 1/2" universal shank fits all popular reciprocating saws. 6" overall length. BULK


  • Lasts 10X longer when compared to standard carbon alloy blades.
  • Unique nitro hardening process for optimal strength and blade life.
  • Cobalt matrix teeth are fused to a flexible, shatterproof, shock absorbing alloy backbone for rugged cutting.
  • 1/2" universal shank fits all popular reciprocating saws.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.