Zoro Homepage

6" Metal Series Recip Blade

  • Mfr # 7489

  • Zoro # G0206185


product price: $7.89
/ea

Key Features

Width
1 in
Thickness
0.042 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7489
Zoro #
G0206185
UPC #
081838074890
Country of Origin
Switzerland

Dimensions

Width
1 in
Thickness
0.042 in

Description

Century's Metal Series Recip Blades last 20X longer when compared to standard bi-metal blades in metal applications. Unique nitro hardening process for optimal strength and blade life. Cobalt matrix teeth are fused to a flexible shatterproof shock absorbing alloy backbone for rugged cutting. 1" width and heavy duty blade thickness for clean cuts with less vibration in heavy metal cutting applications. 1/2" universal shank with 5% tilt angle for faster cuts and skid free starts. 6" overall length. 2-PACK


  • Lasts 20X longer when compared to standard bi-metal blades in metal applications.
  • Unique nitro hardening process for optimal strength and blade life.
  • Cobalt matrix teeth are fused to a flexible, shatterproof, shock absorbing alloy backbone for rugged cutting.
  • 1" width and heavy duty blade thickness for clean cuts with less vibration in heavy metal cutting applications.
  • 1/2" universal shank with 5" tilt angle for faster cuts and skid-free starts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.