Shop CENTURY DRILL & TOOL

66152 Square Screwdriving Bit; No. 2 x 1 in.

  • Mfr # 66152
  • Zoro # G104040619

product price: 
$
11.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
66152
Zoro #
G104040619
UPC #
81838661526
Country of Origin
China

Description

Impact Pro screwdriving bits made form heat treated premium grade steel to ensure optimal performance in all applications. Century's patented heat treatment process provides maximum shock absorption associated with impact ready power tools. Precision ground tips for maximum contract and secure grip. Meets ansi specifications. Black oxide coating resists corrosion and signifies that the accessory is impact rated. For use in standard and cordless impact drivers.

Features
  • Square Screwdriving Bit, No. 2 x 1 in.
Specifications
  • Dimension: 1 x 4 x 7 in.
  • Cube: 28
  • Weight: 0.02 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.