Drill Bit
- Mfr # 209016-0060
- Zoro # G509199448
product price:Â
$
52.29
/ea
Key Features
Material - Machining
High Speed Steel
Shank Hex Size
7/16 in
Cutting Direction
Right Hand
Shank Type - Machining
VersaDrive Hex
Length
3 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 209016-0060
- Zoro #
- G509199448
- UPC #
- 5060451529937
- Country of Origin
- China
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Item
- Drill Bit
- Shank Type - Machining
- VersaDrive Hex
- Measurement System
- Fractional Inch
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Point Type
- TurboTip Point
- Primary Material Application
- Stainless Steel
- Spiral Direction
- Right Hand
- Series
- VersaDrive
- Impact Rating
- Impact Rated
- Finish - Machining
- TiN
Dimensions
- Shank Hex Size
- 7/16 in
- Length
- 3 7/16 in
- Drill Bit Size
- 9/32 in
- Flute Length
- 2 in
- Overall Length
- 3 7/16 in
Description
Drill Bit, 9/32 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type TurboTip Point, High Speed Steel, TiN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.