Shop HOLEMAKER TECHNOLOGY
See all product information
Create Account
Drill Bit
- Mfr # 209016-0070
- Zoro # G709199514
product price:Â
$
52.49
/ea
Key Features
Drill Bit Size
5/16 in
Impact Rating
Impact Rated
Drill Bit Point Type
TurboTip Point
Cutting Direction
Right Hand
Shank Hex Size
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 209016-0070
- Zoro #
- G709199514
- UPC #
- 5060451529944
- Country of Origin
- China
- Impact Rating
- Impact Rated
- Drill Bit Point Type
- TurboTip Point
- Cutting Direction
- Right Hand
- Item
- Drill Bit
- Measurement System
- Fractional Inch
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Series
- VersaDrive
- Finish - Machining
- TiN
- Shank Type - Machining
- VersaDrive Hex
- Primary Material Application
- Stainless Steel
Dimensions
- Drill Bit Size
- 5/16 in
- Shank Hex Size
- 7/16 in
- Flute Length
- 2 in
- Length
- 3 7/16 in
- Overall Length
- 3 7/16 in
Description
Drill Bit, 5/16 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type TurboTip Point, High Speed Steel, TiN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.