72990 Saw Horse Brackets - 2 Piece

  • Mfr # 72990

  • Zoro # G004040306


product price:  $23.58
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
72990
Zoro #
G004040306
UPC #
81838729905
Country of Origin
China

Description

Saw horse brackets. All steel construction. professional quality.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Saw Horse Brackets - 2 Piece
Specifications
  • Dimension: 3.94 x 5.75 x 7.75 in.
  • Cube: 175.58
  • Weight: 1.61 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.