Shop ATD TOOLS
See all product information
Create Account
ATD 1000 lbs. Capacity Work Stand
- Mfr # 7800
- Zoro # G312538762
product price:Â
$
86.65
/ea
Key Features
Sawhorse Width
14.96 in
Sawhorse Length
45.28 in
Sawhorse Closed Depth
2.95 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7800
- Zoro #
- G312538762
- UPC #
- 663126078003
- Country of Origin
- China
Dimensions
- Sawhorse Width
- 14.96 in
- Sawhorse Length
- 45.28 in
- Sawhorse Closed Depth
- 2.95 in
Description
1000 lbs. Capacity Work Stand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.