Zoro Homepage

9-inch Pruning Recip Blade

  • Mfr # 7105

  • Zoro # G415914159


product price: $20.99
/ea

Key Features

Overall Length
9 in
Color
Green
Finish
Painted
Material
Carbon Alloy Steel
Application
Clean, fast cutting in wet greenwood and pruning trees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7105
Zoro #
G415914159
UPC #
-
Country of Origin
China

Dimensions

Overall Length
9 in
Tool Width
3/4 in
Thickness
0.050 in

Details

Item
Replacement Blade For Pruner
Color
Green
Finish
Painted
Material
Carbon Alloy Steel
Application
Clean, fast cutting in wet greenwood and pruning trees
For Use With
Reciprocating Saw

Description

Made from carbon alloy steel for use in a variety of materials. Heat treated for optimal strength and blade life. Clean, fast cutting in wet greenwood and pruning trees.


  • Made from carbon alloy steel for use in a variety of materials.
  • Heat treated for optimal strength and blade life.
  • 1/2" universal shank fits all popular reciprocating saws.
  • Clean, fast cutting in wet greenwood and pruning trees.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.