Abrasive Cut-Off Wheel, Type 1A, 7 in Dia, 0.055 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 75529

  • Zoro # G4093358


product price:  $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Wheel Type
Type 1A
Overall Diameter
7 in
Overall Thickness
0.055 in
Connector Size
7/8 in
Primary Material Application
Metal Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75529
Zoro #
G4093358
UPC #
081838755294
Country of Origin
Hungary

Dimensions

Overall Diameter
7 in
Overall Thickness
0.055 in
Connector Size
7/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1A
Primary Material Application
Metal Cutting
Abrasive Material
Aluminum Oxide
Series
A60T
Maximum Operating Speed
8500 RPM
Specification
A60T

Description

Century's Cutting Wheels - Type 1A Thin Metal Cutting features an aluminum oxide grit and premium resin bond for professional results. Extra thin thickness for fast clean cuts in all ferrous metals and stainless steel. Double fiberglass reinforced for safety and increased durability.


  • Aluminum oxide grit and premium resin bond for professional results.
  • Extra thin thickness for fast, clean cuts in all ferrous metals and stainless steel.
  • Double fiberglass reinforced for safety and increased durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products