Zoro Homepage

Aircraft Drill Bits

  • Mfr # 33620

  • Zoro # G4083917


product price: $11.55
/ea

Key Features

Decimal Equivalent
0.3125
Flute Length
3-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33620
Zoro #
G4083917
UPC #
081838336202
Country of Origin
China

Dimensions

Drill Bit Size
5/16 in
Overall Length
12 in
Flute Length
3-3/16 in

Details

Item
Aircraft Drill,12 in.,5/16 in.
Decimal Equivalent
0.3125

Description

Century's Aircraft extension drills are surface treated high speed steel with 135° quick-cut points that will not walk or wander. Made from premium M2 grade steel. Designed for drilling through materials less than 4" thick. Extension drills are used in areas where extra reach is important. 12" overall length.


  • Aircraft extension drills are surface treated, high speed steel with 135° quick-cut points that will not "walk" or "wander".
  • Made from premium M2 grade steel.
  • Designed for drilling through material less than 4" thick.
  • Extension drills are used in areas where extra reach is important.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.