Zoro Homepage

Bi-Metal Jig-Saw Blade

  • Mfr # 06234

  • Zoro # G4090567


product price: $1.99
/ea
Sold in multiples of 4 for $7.96

Key Features

Length
3 in
Thickness
0.040 in
Teeth Per Inch
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06234
Zoro #
G4090567
UPC #
081838062347
Country of Origin
Taiwan, Province of China

Dimensions

Length
3 in
Thickness
0.040 in

Details

Item
Bi-Metal Jigsaw,Blade 14T,T-Shank
Teeth Per Inch
14

Description

Century's Bi-Metal Jig-Saw Blades offer a carbon alloy backbone and cobalt alloy high speed steel teeth for maximum performance. Carbon alloy backbone allows for blade flexibility and absorbs shock when cutting difficult materials. Cobalt high speed steel teeth offer the best wear resistance in all types of cutting materials. Century bi-metal jig-saw blades are designed for performance lasting 5X longer than carbon alloy blades.


  • Century bi-metal jig-saw blades offer a carbon alloy backbone and cobalt alloy high speed steel teeth for maximum performance.
  • Carbon alloy backbone allows for blade flexibility and absorbs shock when cutting difficult materials.
  • Cobalt high speed steel teeth offer the best wear resistance in all types of cutting materials.
  • Century bi-metal jig-saw blades are designed for performance, lasting 5X longer than carbon alloy blades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.