Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
23532
Zoro #
G4078947
UPC #
081838235321
Country of Origin
United States
Dimensions
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1/2"
Shank Dia.
1/4"
Overall Length
1/2"
Details
Item
Brite Drill Bit,1/4 in.,1/2 in.
Drill Bit Grouping
Drill Bit
Drill Bit Material
High Speed Steel
Cutting Direction
Right Hand
Coolant Through
No
Point type
Self-Centering Point
Description
Brite Drill Bit,1/4 in.,1/2 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.