This item is Discontinued.

Century Drill & Tool Brite Drill Bit, 1/4 in., 5/16 in. 23520

Brite Drill Bit, 1/4 in., 5/16 in. (Discontinued)

  • Mfr # 23520
  • Zoro # G4078971
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23520
Zoro #
G4078971
UPC #
081838235208
Country of Origin
Brazil

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
5/16"
Shank Dia.
1/4"
Overall Length
5/16"

Details

Item
Brite Drill Bit,1/4 in.,5/16 in.
Drill Bit Grouping
Drill Bit
Drill Bit Material
High Speed Steel
Cutting Direction
Right Hand
Coolant Through
No
Point type
Self-Centering Point

Description

Brite Drill Bit,1/4 in.,5/16 in.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.