
Bull Point Hammer Chisel
Mfr # 87933
Zoro # G4086857
product price: $32.45
/eaKey Features
Impact Rated
No
Overall Length
24 in
Cutting Direction
Right Hand
For Tool Type
Rotary Drill
Material - Machining
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87933
Zoro #
G4086857
UPC #
081838879334
Country of Origin
Germany
Dimensions
Overall Length
24 in
Details
Item
SDS Max Bull Point Chisel,24 in.
Impact Rated
No
Cutting Direction
Right Hand
For Tool Type
Rotary Drill
Material - Machining
Carbon Steel
Primary Material Application
Concrete
Shank Type - Machining
SDS Max
Chisel Type
Bull Point Chisel
Chisel Collar Shape
Point
Finish - Machining
Bright (Uncoated)
Description
Century's Hammer Chisels are made from high carbon alloy steel. Precision hardening maximizes steel strength into core of chisel. Ability to resharpen A TYPE chisels. Precise tolerance of shank ensures perfect fit with tool for heavy duty use. For use in rotary hammer drills.
- Made from high carbon alloy steel.
- Precision hardening maximizes steel strength into core of chisel.
- Precise tolerance of shank ensures perfect fit with tool for heavy duty use.
- For use in rotary hammer drills.
- Bull Point - For general chiseling and breaking. Good for demolition work and starting holes in concrete.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.