Zoro Homepage

Carbide Grit Jig-Saw Blade

  • Mfr # 06480

  • Zoro # G4090479


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Length
2-3/4 in
Thickness
0.040 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06480
Zoro #
G4090479
UPC #
081838064808
Country of Origin
China

Dimensions

Length
2-3/4 in
Thickness
0.040 in

Details

Item
Carbide Grit Scroll Jigsaw Blade,3-5/8in

Description

Century's Carbide Grit Jig-Saw Blades cut extremely hard abrasive materials such as ceramic tile, cast iron, thin masonry, stone, slate, and marble. A cutting edge of tungsten carbide particles is bonded to an alloy steel back. High heat and abrasion resistance with no teeth to dull or chip creates greater wear resistance and a longer tool life. These blades never require resharpening. Available in both tang and universal shank for use in all types of jig saws. Tungsten carbide grit blades offer superior cutting performance in masonry ceramics tile plastic and steel plate under 1/2" thick. 2-PACK


  • Carbide grit jig-saw blades cut extremely hard abrasive materials such as ceramic tile, cast iron, thin masonry, stone, slate, and marble.
  • A cutting edge of tungsten carbide particles is bonded to an alloy steel back.
  • High heat and abrasion resistance with no teeth to dull or chip creates greater wear resistance and a longer tool life. These blades never require resharpening.
  • Tungsten carbide grit blades offer superior cutting performance in masonry, ceramics, tile, plastic, and steel plate under 1/2" thick.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.