Pro Grade Charger Drill Bits

  • Mfr # 25631

  • Zoro # G4077897


product price:  $16.49
/ea

Key Features

Overall Length
5-7/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
31/64 in
Shank Dia.
3/8"
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
25631
Zoro #
G4077897
UPC #
081838256319
Country of Origin
United States

Dimensions

Overall Length
5-7/8 in
Drill Bit Size
31/64 in
Shank Dia.
3/8"
Drill Bit Dimension Type
Fractional Inch

Details

Item
Charger Drill Bit,31/64 in.
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4844

Description

Century's Pro-Grade, USA made ChargerTM Drill Bits Advanced Helix Geometry starts at the 135° quick-cut point modified to be self feeding and require less force from the user. The unique flute design allows for fast chip removal ensuring the cutting point remains cool reducing wear for a longer cutting life. Black and gold finish. Industrial heavy duty web provides added stability and strength for exact holes while drilling in the hardest materials. Ideal for cutting wood soft metal mild steel and plastic. Charge drill bits use less power drill more holes with cordless or electric drills per charge. 3/8" reduced shank.


  • Charger'sTM Advanced Helix Geometry starts at the 135° quick-cut point, modified to be self-feeding and require less force from the user.
  • The unique flute design allows for fast chip removal, ensuring the cutting point remains cool, reducing wear for a longer cutting life.
  • These drill bits feature a black and gold finish.
  • Industrial heavy duty web provides added stability and strength for exact holes while drilling in the hardest materials.
  • Ideal for cutting wood, soft metal, mild steel, and plastic.
  • Charger'sTM drill bits use less power, drill more holes with cordless (per change)or electric drills.
  • Made in the U.S.A.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.