29PC NAS907 Type J Heavy-Duty Cobalt Jobber Lgth Drill Set Cleveland 2213 Straw HSS-CO 1/16-1/2x1/64

  • Mfr # C70365
  • Zoro # G2827531
product price: 
$
348.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Includes
Metal Drill Index
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C70365
Zoro #
G2827531
UPC #
697334703655
Country of Origin
United States
Item
Jobber Length Drill Bit Set
Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Includes
Metal Drill Index
Point Type
Split Point
Standards
NAS 907 Type J
List Number
2213
Drill Bit Grouping
Drill Bit Set
Left/Right Hand
Right
Measurement System
Fractional Inch
Drill Style
Jobber Drill
Flute Type
Spiral
Shank Type
Straight
Shank Type - Machining
Straight
Finish - Machining
Straw/Bronze
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Stainless Steel, Steel, Titanium
Number of Drill Bits
29
Drill Bit Point Type
Split Point
Aircraft Drill
Yes
Material - Machining
Cobalt
Drill Bit Case Type
Metal Index
Spiral Direction
Right Hand
Number of Flutes
2
Primary Material Application ISO Code
M, N, P, S
Material Grade - Machining
Heavy Duty
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Dimensions

Shank Dia.
1/16 in
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1/16 in to 1/2 in by 64ths
Sizes Included
1/16",5/64",3/32",7/64",1/8",9/64",5/32",11/64",3/16",13/64",7/32",15/64",1/4",17/64",9/32",19/64",5/16",21/64",11/32",23/64",3/8",25/64",13/32",27/64",7/16",29/64",15/32",31/64",1/2"
Depth x Dia. Ratio
4xD
Size Range
1/16"-1/2"
Depth:Dia. Ratio
4xD
Smallest Drill Bit Size
1/16 in
Drill Length Class
Jobber-Length
Largest Drill Bit Size
1/2 in
Drill Bit Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
Overall Length
1 7/8 in, 2 in, 2 1/4 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 1/8 in, 3 1/4 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in, 4 1/8 in, 4 1/4 in, 4 3/8 in, 4 1/2 in, 4 5/8 in, 4 3/4 in, 4 7/8 in, 5 in, 5 1/8 in, 5 1/4 in, 5 3/8 in, 5 1/2 in, 5 5/8 in, 5 3/4 in, 5 7/8 in, 6 in
Wire Rope Length
1 7/8 in, 2 in, 2 1/4 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 1/8 in, 3 1/4 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in, 4 1/8 in, 4 1/4 in, 4 3/8 in, 4 1/2 in, 4 5/8 in, 4 3/4 in, 4 7/8 in, 5 in, 5 1/8 in, 5 1/4 in, 5 3/8 in, 5 1/2 in, 5 5/8 in, 5 3/4 in, 5 7/8 in, 6 in
Length
1 7/8 in, 2 in, 2 1/4 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 1/8 in, 3 1/4 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in, 4 1/8 in, 4 1/4 in, 4 3/8 in, 4 1/2 in, 4 5/8 in, 4 3/4 in, 4 7/8 in, 5 in, 5 1/8 in, 5 1/4 in, 5 3/8 in, 5 1/2 in, 5 5/8 in, 5 3/4 in, 5 7/8 in, 6 in

Description

The CLEVELAND C70365 is a jobber length drill bit set comprising 29 cobalt drill bits ranging in size from 1/16" to 1/2" in fractional inch measurements. The drill bits feature a split point design with a 135° point angle and two-flute spiral construction, with a two-flute spiral.

These drill bits are constructed of cobalt per the specified cobalt material grade with straight shanks and come with a metal drill index for storage and organization. The bits are specified for use on aluminum, stainless steel, steel, and titanium. Conforms to NAS 907 Type J aircraft drill bit specifications.


Key Features:

  • Drill bit sizes: 1/16" to 1/2" by 64ths, totaling 29 pieces.
  • Jobber length drill bits with overall lengths ranging from 1 7/8" to 6".
  • Are constructed of cobalt per the specified cobalt material grade.
  • Split point design with a 135° point angle.
  • Two-flute spiral with helix angle between 21° and 34°.
  • Straight shank design with a 1/16" shank diameter.
  • Includes metal drill index for organized storage.
  • Specified for drilling aluminum, stainless steel, steel, and titanium (ISO codes M, N, P, S).
  • Conforms to NAS 907 Type J aircraft drill bit specifications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.