Classic Combination Saw Blade
Mfr # 09207
Zoro # G4092816
product price: $8.49
/eaKey Features
Diameter
7-1/4 in
Number of Teeth
24
Primary Saw Application
Wood
Type
Circular Saw Blade
Blade Type
Wood Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09207
Zoro #
G4092816
UPC #
081838092078
Country of Origin
China
Dimensions
Diameter
7-1/4 in
Blade Dia.
7-1/4"
Arbor Size
5/8 in-DKO
Details
Item
Carbide Combo Saw Blade,Tct,7-1/4 in,24T
Number of Teeth
24
Primary Saw Application
Wood
Type
Circular Saw Blade
Blade Type
Wood Cutting
Max. RPM
8500 RPM
System of Measurement
Inch
Application
Accurate Rip ; Cross Cuts
Tip Material
Tungsten Carbide
Arbor Hole
Universal
Tool To Use
Circular Saw
Description
Century's Classic Series tungsten carbide feature a all hard, precision balanced plate bodies that reduce distortion and run out. Alternate top bevel ground, tungsten carbide teeth provides clean smooth cuts in all types of woods. Heat expansion slots keep blades running cooler for a longer blade life. Fits all popular saws including worm drive saws.
- All hard, precision balanced plate bodies that reduce distortion and run-out.
- Alternate top bevel ground, tungsten carbide teeth provides clean, smooth cuts in all types of woods.
- Heat expansion slots keep blades running cooler for a longer blade life.
- Fits all popular saws, including worm drive saws.
- Accurate rip and cross cuts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.