Cobalt 135 Deg. Jobber Length Drill Bit (Discontinued)
- Mfr # 26228
- Zoro # G4077599
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
26228
Zoro #
G4077599
UPC #
081838262280
Country of Origin
United States
Dimensions
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
#14
Details
Drill Bit Grouping
Drill Bit
Item
Cobalt Jobber Drill Bit,7/16 in.
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Material
Cobalt
Cutting Direction
Right Hand
Point Type
Self-Centering Point
Coolant Through
No
Measurement System
Wire
Description
Cobalt Jobber Drill Bit,7/16 in., Drill Bit Size #14, Wire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.