Zoro Homepage

Cobalt Bi-Metal Portable Band Saw Blade

  • Mfr # 15818

  • Zoro # G215914144


product price: $41.99
/ea

Key Features

Length
44-7/8 in
Width
1/2 in
Primary Saw Application
Cutting aluminum, iron, bronze, brass, copper, galvanized pipe, stainless, and tungsten steel.
Material
Bi-Metal
For Use With
All brand band saws that require 44-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15818
Zoro #
G215914144
UPC #
-
Country of Origin
United States

Dimensions

Length
44-7/8 in
Width
1/2 in

Details

Primary Saw Application
Cutting aluminum, iron, bronze, brass, copper, galvanized pipe, stainless, and tungsten steel.
Material
Bi-Metal
For Use With
All brand band saws that require 44-7/8"
Finish
Polished

Description

Century's cobalt bi-metal portable band saw blades feature cobalt bi-metal teeth with 8% cobalt for a longer cutting life. Used for cutting aluminum, iron, bronze, brass, copper, galvanized pipe, stainless, and tungsten steel. Will fit all brand band saws that require 44-7/8 blades.


  • Cobalt bi-metal teeth with 8% cobalt for a longer cutting life.
  • For cutting aluminum, iron, bronze, brass, copper, galvanized pipe, stainless, and tungsten steel.
  • Fits all brand band saws that require 44-7/8" blades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.