Zoro Homepage

Construction Fine Finish Cuts Mitre Saw Blade

  • Mfr # 10242

  • Zoro # G0205196


product price: $54.19
/ea

Key Features

Diameter
12 in
Number of Teeth
72
Arbor Size
1 in
Max. RPM
5000 RPM
Tool To Use
Table/Mitre Saw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10242
Zoro #
G0205196
UPC #
081838102425
Country of Origin
China

Dimensions

Diameter
12 in
Arbor Size
1 in

Details

Number of Teeth
72
Max. RPM
5000 RPM
Tool To Use
Table/Mitre Saw

Description

Century's Construction Series Blades (Mitre Saw) feature construction grade micro-grain carbide teeth for longer life. Thin kerf design for improved speed and ease of cut. Fully hardened plate body for added durability. Expansion slots and heat vents resist warping and reduce vibration for truer cuts.


  • Construction grade micro-grain carbide teeth for longer life.
  • Fully hardened plate body for added durability.
  • Expansion slots and heat vents resist warping and reduce vibration for truer cuts.
  • For hardwood, softwood, plywood, trim, and molding.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.