DoubleEnd Bit, Square 1 and Square 2, 2in. (Discontinued)
- Mfr # 70350
- Zoro # G4084258
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
70350
Zoro #
G4084258
UPC #
081838703509
Country of Origin
Taiwan, Province of China
Dimensions
Shank Size
1/4"
Overall Length
2"
Point Size
#1, #2
Details
Bit Style
Square
Fastening Tool Item
Socket Bit
Shank Style
Hex
Impact Rated
No
SAE or Metric
SAE
Item
DoubleEnd Bit,Square 1 and Square 2,2in.
Description
DoubleEnd Bit,Square 1 and Square 2,2in., Impact Rated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.