This item is Discontinued.

Century Drill & Tool DoubleEnd Screwdriver Bit Phillip, 1, 2in. 70301

DoubleEnd Screwdriver Bit Phillip, 1, 2in. (Discontinued)

  • Mfr # 70301
  • Zoro # G4084285
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70301
Zoro #
G4084285
UPC #
081838703011
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4"
Overall Length
2"
Point Size
#1, #1

Details

Bit Style
Phillips
Fastening Tool Item
Socket Bit
Shank Style
Hex
SAE or Metric
SAE
Impact Rated
No
Item
DoubleEnd Screwdriver Bit Phillip,1,2in.

Description

DoubleEnd Screwdriver Bit Phillip,1,2in., Impact Rated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.