Drive Socket, 3/8 in., Impact, 1 in. (Discontinued)
- Mfr # 66664
- Zoro # G4080347
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
66664
Zoro #
G4080347
UPC #
081838666644
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
1"
Details
Socket Type
Deep
SAE or Metric
SAE
Material
Steel
Item
Impact Socket
Category Type
Impact Socket
Description
Drive Socket,3/8 in.,Impact,1 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.