This item is Discontinued.

Century Drill & Tool Drive Socket, 3/8 in., Impact, 3/8 in. 66624

Drive Socket, 3/8 in., Impact, 3/8 in. (Discontinued)

  • Mfr # 66624
  • Zoro # G4080441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66624
Zoro #
G4080441
UPC #
081838666248
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
3/8"

Details

Socket Type
Deep
SAE or Metric
SAE
Material
Steel
Item
Impact Socket
Category Type
Impact Socket

Description

Drive Socket,3/8 in.,Impact,3/8 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.