This item is Discontinued.

Century Drill & Tool Drive Socket, 3/8 in., Impact, 7/16 in. 66628

Drive Socket, 3/8 in., Impact, 7/16 in. (Discontinued)

  • Mfr # 66628
  • Zoro # G4080435
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66628
Zoro #
G4080435
UPC #
081838666286
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
7/16"

Details

SAE or Metric
SAE
Material
Steel
Item
Impact Socket
Category Type
Impact Socket
Socket Type
Deep
Tether Ready
No
Product Type
Drive Socket,3/8 in.,Impact,7/16 in.

Description

Drive Socket,3/8 in.,Impact,7/16 in.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.