This item is Discontinued.

Century Drill & Tool Fast Spiral Masonry Drill Bit, 5 Pc Set 84400

Fast Spiral Masonry Drill Bit, 5 Pc Set (Discontinued)

  • Mfr # 84400
  • Zoro # G4088896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84400
Zoro #
G4088896
UPC #
081838844004
Country of Origin
China

Dimensions

Drill Bit Size
1/8 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in

Details

Item
Fast Spiral Masonry Drill Bit,5 Pc Set
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Primary Material Application
Concrete, Masonry
Decimal Equivalent
0.125, 0.25, 0.3125, 0.375, 0.5

Description

Fast Spiral Masonry Drill Bit,5 Pc Set, 1/8 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in Drill Bit Size, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.