Zoro Homepage

Forstner Drill

  • Mfr # 37840

  • Zoro # G4083025


product price: $8.55
/ea

Key Features

Shank Size
3/8 in
Bit Diameter
5/8 in
Decimal Equivalent
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37840
Zoro #
G4083025
UPC #
081838378400
Country of Origin
China

Dimensions

Shank Size
3/8 in
Bit Diameter
5/8 in

Details

Item
Forstner Drill Bit,5/8 in.
Decimal Equivalent
2

Description

Century's Forstner Drill Bits bore perfectly smooth flat bottomed, pocket, angle, or end cut holes. Use on thin wood materials without splintering. Perfect for furniture or cabinet woodworking projects.


  • Bore perfectly smooth flat bottomed, pocket, angle, or end cut holes.
  • Use on thin wood materials without splintering.
  • Perfect for furniture or cabinet woodworking projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.