Zoro Homepage

HSS Drill Bits

  • Mfr # 89113

  • Zoro # G610994994


product price: $17.19
/pk 12, $1.43/ea

Key Features

Overall Length
3-5/8 in
Decimal Equivalent
0.2031
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89113
Zoro #
G610994994
UPC #
081838891138
Country of Origin
China

Dimensions

Overall Length
3-5/8 in
Drill Bit Size
13/64 in

Details

Decimal Equivalent
0.2031

Description

Century's High Speed Steel drill bits feature premium high speed steel and a duotone finish for fast chip removal in wood soft metal plastic and plaster. No center punch needed: Century 135° quick cut points are self-centering and penetrate faster with less pressure. Will not walk or wander at the starting surface. Pro Pack of 12 drill bits.


  • High speed drill bits feature premium high speed steel and a duotone finish for fast chip removal in wood, soft metal, plastic, and plaster.
  • No center punch needed: Century's 135° quick-cut points are self-centering and penetrate faster with less pressure. Drill bit will not "walk" or "wander" at the starting point.
  • Reduced 3/8" shank fits all 3/8" or larger chucks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.