This item is Discontinued.

Century Drill & Tool Impact Drywall Bit Phil, 2R, 1 in., 25 Pk 70525

Impact Drywall Bit Phil, 2R, 1 in., 25 Pk (Discontinued)

  • Mfr # 70525
  • Zoro # G4085387
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70525
Zoro #
G4085387
UPC #
081838705251
Country of Origin
Taiwan, Province of China

Dimensions

Fastening Tool Tip Size
#2R
Hex Shank Size
1/4"
Overall Bit Length
1"
Shank Size
1/4"
Point Size
2R
Overall Length
1"

Details

Bit Style
Drywall
Fastening Tool Item
Insert Bit
Shank Style
Hex
SAE or Metric
SAE
Impact Rated
No
Finish
black oxide
Item
Impact Drywall Bit Phil,2R,1 in.,25 Pk
For Use With
Standard Drivers; Cordless Impact Drivers
Material
Premium Steel

Description

Impact Drywall Bit Phil,2R,1 in.,25 Pk, Impact Rated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.