Shop CENTURY DRILL & TOOL

16 Piece Impact Pro Screwdriving Set

  • Mfr # 66916

  • Zoro # G4090731


product price:  $18.51
/ea

Key Features

Bit Style
Phillips, Slotted, Square
Overall Length
Various
SAE or Metric
SAE
Finish
black oxide
Point Size
#1, #2, #3, #4-5, #6-8, #8-10, #10-12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66916
Zoro #
G4090731
UPC #
081838669164
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
Various
Point Size
#1, #2, #3, #4-5, #6-8, #8-10, #10-12

Details

Item
Impact Pro Screwdriving,16 Pc Set
Bit Style
Phillips, Slotted, Square
SAE or Metric
SAE
Finish
black oxide
Includes
(3) Insert Bits: #1 Phillips, #2 Phillips, #3 Phillips, (4) Slotted Bits: #4-5, #6-8, #8-10, #10-12, (1) #2 Square; (3) Phillips Power Bits: #1, #2, #3, (2) Square Power Bits: #2, #3; (1) Magnetic Bit Holder
Impact Rated
No
Fastening Tool Item
Socket Bit
No. of Pieces
16

Description

Century's Impact ProTM Screwdriving Bits are made from heat treated premium grade steel to ensure optimal performance in all applications. Century's patented heat treatment process provides maximum shock absorption associated with impact ready power tools. Precision ground tips for maximum contact and secure grip. Meets ANSI specifications. Black oxide coating resists corrosion and signifies that the accessory is impact rated. For use in standard and cordless impact drivers. 16 piece multi-purpose set


  • Made from heat treated, premium grade steel to ensure optimal performance in all applications.
  • Century's patented heat treatment process provides maximum shock absorption associated with impact ready power tools.
  • Precision ground tips for maximum contact and secure grip.
  • Meets ANSI specifications. Black oxide coating resists corrosion and signifies that the accessory is impact rated.
  • For use in standard and cordless impact drivers.
  • Set includes: Insert Bits (2/ea.) #1, #2 Phillips, (1) #3 Phillips, (1/ea.) #4-5, #6-8, #8-10, #10-12 Slotted, and (1) #2 Square. Power Bits (1/ea.) #1, #2, #3 Phillips, and #2, #3 Square. (1) Magnetic Bit Holder.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.