Shop VEVOR
See all product information
Create Account
Electric Wire Stripping Machine Power Wire Stripping Machine 0.06-1.49in
- Mfr # SMS-038
- Zoro # G823372213
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Power
370 W
Height
16.93 in
Blade Thickness
0.11 in (2.8 mm)
Stripping Speed
98 ft/min, 30 m/min
Stripping Dia.
0.06-1.25 in (1.5 -32 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMS-038
- Zoro #
- G823372213
- UPC #
- 840349906256
- Country of Origin
- China
Dimensions
- Height
- 16.93 in
- Blade Thickness
- 0.11 in (2.8 mm)
- Stripping Dia.
- 0.06-1.25 in (1.5 -32 mm)
- Width
- 14.57 in
- Overall Length
- 22.05 in
Details
- Power
- 370 W
- Stripping Speed
- 98 ft/min, 30 m/min
- Item
- Stripping Machine
- Material
- Aluminum, Acrylic, Copper Wire
- Handle Color
- Blue
- Voltage
- 110 V
Description
VEVOR Electric Wire Stripping Machine, 370W 0.06 inch -1.5 inch Automatic Motorized Cable Stripper with 75 ft/min Speed, 11 Channels 10 Blades Strip Machinery, Scrap Handling Tool for Recycling Copper Fast Stripping Speed 370W High-Speed Engine High-Quality Aluminum & Acrylic Materials Emergency Stop Button Heavy-Duty Gearbox Wide Compatibility Stripping Diameter: 0.06-1.25 in / 1.5 -32 mm,Blade Thickness: 0.11 in / 2.8 mm,Color: Blue,Voltage: 110V, 60 Hz,Model: SMS-038,Material: Aluminum, Acrylic, Copper Wire,Power: 370W,Item Weight: 55 lbs / 25 kg,Stripping Speed: 98 ft/min, 30 m/min,Item Dimension(L x W x H): 17.3 x 12 x 14.1 in / 43.94 x 30.48 x 35.81 cm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.