This item is Discontinued.

Century Drill & Tool Plug Cutter, 1/4 in., 1/4 in. Hex 37416

Plug Cutter, 1/4 in., 1/4 in. Hex (Discontinued)

  • Mfr # 37416
  • Zoro # G4083138
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
37416
Zoro #
G4083138
UPC #
081838374167
Country of Origin
China

Dimensions

Bit Dia.
1/4"
Shank Size
1/4"

Details

Item
Plug Cutter,1/4 in.,1/4 in. Hex

Description

Plug Cutter,1/4 in.,1/4 in. Hex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.