This item is Discontinued.

Century Drill & Tool Plug Cutter, 5/8 in., 1/4 in. Hex 37440

Plug Cutter, 5/8 in., 1/4 in. Hex (Discontinued)

  • Mfr # 37440
  • Zoro # G4083101
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
37440
Zoro #
G4083101
UPC #
081838374402
Country of Origin
China

Dimensions

Bit Dia.
5/8"
Shank Size
5/8"

Details

Item
Plug Cutter,5/8 in.,1/4 in. Hex

Description

Plug Cutter,5/8 in.,1/4 in. Hex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.