
Scaling Hammer Chisel
Mfr # 87937
Zoro # G4086820
product price: $29.99
/eaKey Features
Impact Rated
No
Overall Length
14 in
Bit Dia.
2 in
Cutting Direction
Right Hand
For Tool Type
Rotary Drill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87937
Zoro #
G4086820
UPC #
081838879372
Country of Origin
Germany
Dimensions
Overall Length
14 in
Bit Dia.
2 in
Head Width
2 in
Details
Item
SDS Max Scaling Chisel,2x12 in.
Impact Rated
No
Cutting Direction
Right Hand
For Tool Type
Rotary Drill
Primary Material Application
Concrete
Shank Type - Machining
SDS Max
Material - Machining
Carbon Steel
Measurement System
Fractional Inch
Chisel Type
Scaling Chisel
Finish - Machining
Bright (Uncoated)
Description
Century's Hammer Chisels are made from high carbon alloy steel. Precision hardening maximizes steel strength into core of chisel. Ability to resharpen A TYPE chisels. Precise tolerance of shank ensures perfect fit with tool for heavy duty use. For use in rotary hammer drills.
- Made from high carbon alloy steel.
- Precision hardening maximizes steel strength into core of chisel.
- Precise tolerance of shank ensures perfect fit with tool for heavy duty use.
- For use in rotary hammer drills.
- Scaling Chisel - For scaling, chipping, and cleaning. Cuts through dried concrete, rust, and asphalt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.