Scroll Saw Blade
Mfr # 04235
Zoro # G4084179
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Thickness
0.010 in
Width
0.070 in
Teeth Per Inch
18
Pinned or Non-Pinned
Pinned Skip Tooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04235
Zoro #
G4084179
UPC #
081838042356
Country of Origin
United States
Dimensions
Thickness
0.010 in
Width
0.070 in
Details
Item
Scroll Saw Blade,18.5T,Pinned SkipTooth
Teeth Per Inch
18
Pinned or Non-Pinned
Pinned Skip Tooth
Description
Century's Pinned Scroll Saw Blades are designed for use in hand and machine cutting applications. 5" length between the pins fits Sears, Craftsman, Penn State, Delta, Ryobi, and all 15" and 16" imported scroll saws.
- Century's pinned scroll saw blades are designed for use in hand and machine sawing applications.
- Cuts clean, smooth finishes in all types of wood, plastic, and other thin materials 3/32" - 1/2" thick.
- 5" length between the pins fit Sears Craftsman*, Penn State*, Delta*, Ryobi*, and all 15" and 16" imported scroll saws.
- *Are registered trademarks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.