Zoro Homepage

Scroll Saw Blade

  • Mfr # 04237

  • Zoro # G4084160


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Thickness
0.018 in
Width
0.100 in
Pinned or Non-Pinned
Pinned Regular Tooth
Teeth Per Inch
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04237
Zoro #
G4084160
UPC #
081838042370
Country of Origin
United States

Dimensions

Thickness
0.018 in
Width
0.100 in

Details

Item
Scroll Saw Blade,20T, Pinned Reg Tooth
Pinned or Non-Pinned
Pinned Regular Tooth
Teeth Per Inch
20

Description

Century's Pinned Scroll Saw Blades are designed for use in hand and machine cutting applications. 5" length between the pins fits Sears, Craftsman, Penn State, Delta, Ryobi, and all 15" and 16" imported scroll saws.


  • Century's pinned scroll saw blades are designed for use in hand and machine sawing applications.
  • Cuts clean, smooth finishes in all types of wood, plastic, and fibrous materials from 3/32" - 1/2" thick.
  • 5" length between the pins fit Sears Craftsman*, Penn State*, Delta*, Ryobi*, and all 15" and 16" imported scroll saws.
  • *Are registered trademarks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.