Scroll Saw Blade
Mfr # 04240
Zoro # G4084151
product price: $9.55
/eaKey Features
Thickness
0.022 in
Width
0.100 in
Teeth Per Inch
10
Pinned or Non-Pinned
Non-Pinned Regular Tooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04240
Zoro #
G4084151
UPC #
081838042400
Country of Origin
United States
Dimensions
Thickness
0.022 in
Width
0.100 in
Details
Item
Scroll Saw Blade,10T, Regular Tooth
Teeth Per Inch
10
Pinned or Non-Pinned
Non-Pinned Regular Tooth
Description
Century's Non-Pinned Scroll Saw Blades are designed for use in hand and machine cutting applications. Cuts clean, smooth finishes in all types of wood, plastic, and fibrous materials from 3/32" - 1/2" thick. Fits all popular scroll saws that accept 5" non-pinned blades.
- Cuts clean, smooth finishes in all types of wood, plastic, and fibrous materials from 1/4" - 1" thick.
- Fits all popular scroll saws that accept 5" non-pinned blades.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.