Zoro Homepage

Scroll Saw Blade

  • Mfr # 04242

  • Zoro # G4084136


product price: $9.55
/ea

Key Features

Thickness
0.022 in
Width
0.100 in
Pinned or Non-Pinned
Non-Pinned Regular Tooth
Teeth Per Inch
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04242
Zoro #
G4084136
UPC #
081838042424
Country of Origin
United States

Dimensions

Thickness
0.022 in
Width
0.100 in

Details

Item
Scroll Saw Blade,20T,Regular Tooth
Pinned or Non-Pinned
Non-Pinned Regular Tooth
Teeth Per Inch
20

Description

Century's Non-Pinned Scroll Saw Blades are designed for use in hand and machine cutting applications. Cuts clean, smooth finishes in all types of wood, plastic, and fibrous materials from 3/32" - 1/2" thick. Fits all popular scroll saws that accept 5" non-pinned blades.


  • Cuts clean, smooth finishes in all types of wood, plastic, and fibrous materials from 3/32" - 1/2" thick.
  • Fits all popular scroll saws that accept 5" non-pinned blades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.