Zoro Homepage

Scroll Saw Blade

  • Mfr # 04283

  • Zoro # G4084127


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Width
0.035 in
Pinned or Non-Pinned
Non-Pinned Spiral Tooth
Teeth Per Inch
41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04283
Zoro #
G4084127
UPC #
081838042837
Country of Origin
United States

Dimensions

Width
0.035 in

Details

Item
Scroll Saw Blade,41T,Non-Pinned Tooth
Pinned or Non-Pinned
Non-Pinned Spiral Tooth
Teeth Per Inch
41

Description

Century's Non-Pinned Scroll Saw Blades are designed for use in hand and machine cutting applications. Cuts clean, smooth finishes in all types of wood, plastic, and fibrous materials from 3/32" - 1/2" thick. Fits all popular scroll saws that accept 5" non-pinned blades.


  • Designed to cut in all directions, providing a 360° cutting capability. Never turn the workpiece.
  • Medium finish cuts in all directions in wood, plaster, and wallboard.
  • Use spiral tooth scroll saw for 0° radius cuts on fret work projects.
  • Made from quality hardened and temperated high carbon steel. Teeth are precision filled to remain sharper longer.
  • For use in all power scroll saws, hand held fret and jeweler saw frames.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.