This item is Discontinued.

Century Drill & Tool SDS Max Bush Tool, 1-3/4x9-1/2 in. 87906

SDS Max Bush Tool, 1-3/4x9-1/2 in. (Discontinued)

  • Mfr # 87906
  • Zoro # G4088169
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
87906
Zoro #
G4088169
UPC #
081838879068
Country of Origin
Germany

Dimensions

Head Width
1 3/4 in

Details

Item
SDS Max Bush Tool,1-3/4x9-1/2 in.
Impact Rated
No
Cutting Application
Roughing
Material - Machining
Carbon Steel
Finish - Machining
Bright (Uncoated)
Primary Material Application
Concrete
Shank Type - Machining
SDS Max
For Tool Type
Rotary Drill
Cutting Direction
Right Hand
Measurement System
Fractional Inch

Description

SDS Max Bush Tool,1-3/4x9-1/2 in., Shank Type - Machining SDS Max, Measurement System Fractional Inch, Head Width 1 3/4 in, Overall Length 9 1/2 in, For Tool Type Rotary Drill

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.