This item is Discontinued.

Century Drill & Tool SDS Max Hammer Core Bit 4" x 11-3/8"L 84910

SDS Max Hammer Core Bit 4" x 11-3/8"L (Discontinued)

  • Mfr # 84910
  • Zoro # G4091739
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
84910
Zoro #
G4091739
UPC #
081838849108
Country of Origin
Germany

Dimensions

Overall Length
11 3/8 in
Maximum Drilling Depth
11 3/8 in
Bit Dia.
4"

Details

Item
SDS Max Hammer Core Bit,4 x 11-3/8in.
Shank Type - Machining
SDS Max
Shank Shape
SDS Max
Number of Pieces
1
Primary Material Application
Concrete

Description

SDS Max Hammer Core Bit,4 x 11-3/8in., SDS Max, 11 3/8 in Overall Length, Maximum Drilling Depth 11 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.