Zoro Homepage

Self-Feed Wood Bit

  • Mfr # 38332

  • Zoro # G4082928


product price: $31.69
/ea

Key Features

Bit Dia.
2"
Drill Bit Size
2 in
Fits I.D. Pipe Size
1-1/2 in
Decimal Equivalent
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38332
Zoro #
G4082928
UPC #
081838383329
Country of Origin
China

Dimensions

Bit Dia.
2"
Drill Bit Size
2 in
Shank Size
7/16 in
Fits I.D. Pipe Size
1-1/2 in

Details

Item
Self Feed Wood Drill Bit,2 in.
Decimal Equivalent
2

Description

Century's Self-Feed Wood Bits offer a single piece design forged from high carbon steel for maximum strength and durability. For sizes up to 2-9/16". Cutting blade shaves clean smooth holes in all types of Wood even green gummy wood. Single blade for 1" - 2-9/16" and double for 3" - 4-5/8 Inch. Easy to replace feed screw tip is available Century Part Number 38304 and 38305. Precision milled shank securely tightens into drill chuck to eliminate wobble for precise drilling.


  • Self-feed drill bits offer a single piece design, forged from high carbon steel for maximum strength and durability (for sizes up to 2-9/16").
  • Cutting blades shaves clean, smooth holes in all types of wood, even green, gummy wood (single blade for 1"-2-9/16" and double for 3"-4-5/8").
  • Easy to replace feed screw tip available (Century Part #38304 & #38305).
  • Precision milled shank securely tightens into drill chuck eliminate wobble for precise drilling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.