
Sonic Masonry Drill Bits
Mfr # 87816
Zoro # G4088266
product price: $14.49
/eaKey Features
Drill Bit Size
1/4 in
Overall Length
12 in
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87816
Zoro #
G4088266
UPC #
081838878160
Country of Origin
Germany
Dimensions
Drill Bit Size
1/4 in
Overall Length
12 in
Shank Diameter
1/4 in
Maximum Drilling Depth
10 in
Details
Item
Sonic Masonry Drill Bit,1/4x10x12in.
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Decimal Equivalent
0.25
Cutting Direction
Right Hand
Primary Material Application
Concrete, Masonry
Description
Century's SonicTM Masonry Drill Bits feature an advanced flute design that clears debris faster keeping the cutting tip cooler extending drill life. Industrial tungsten carbide cutting tip resists wear and breakage for maximum durability. Fully ground heat treated body handles the shock and stress of cutting concrete stone tile granite and other masonry materials. Hardened nickel steel body to withstand direct abuse. For use in rotary or percussion drills.
- Sonic advanced flute design clears debris faster, keeping the cutting tip cooler, extending drill life.
- Industrial tungsten carbide cutting tip resists wear and breakage for maximum durability.
- Fully ground, heat treated body handles the shock and stress of cutting concrete, stone, tile, granite, and other masonry materials.
- Hardened nickel steel body to withstand direct abuse.
- For use in rotary or percussion drills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.