This item is Discontinued.

Century Drill & Tool Spline Hammer Core Bit 5" x 22"L 84813

Spline Hammer Core Bit 5" x 22"L (Discontinued)

  • Mfr # 84813
  • Zoro # G4091845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84813
Zoro #
G4091845
UPC #
081838848132
Country of Origin
Germany

Dimensions

Overall Length
22"
Bit Dia.
5"

Details

Item
Spline Hammer Core Bit
Number of Pieces
1
Shank Shape
Spline

Description

Spline Hammer Core Bit,5x22 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.